Kichler KK69030 "Sonora" Semi Flush Mount Ceiling Light
| Item: | KK69030 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 7" |
| Width | 16-3/5" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Art Glass Shade |
| Shade Material | Glass |
| Construction | Steel |
| Weight | 5 lbs |
| Additional Information | Copper Foil Diffuser Included |
| Product Specifications |


