Kichler KK69010 "Prairie Charm" Semi Flush Mount Ceiling Light
| Item: | KK69010 |
| Finish: | Dore Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 11-1/2" |
| Width | 14" |
| Backplate Dimension | "6"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Art Glass Shade |
| Shade Material | Glass |
| Weight | 10 lbs |
| Additional Information | Copper Foil Tiffany Diffuser Included |
| Product Specifications |


