Kichler KK6787NI "Raindrops" 1 Bulb Wall Sconce
| Item: | KK6787NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.06 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 18" |
| Width | 6" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Satin Etched w/Clear Band |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


