Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK6620NI "Dover" 1 Bulb Wall Sconce

Item: KK6620NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 5-1/2"
Extension From Wall 6"
Backplate Dimension 5-1/4'' dia.
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Voltage 120V