X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK66144 "Mihaela" Linear Pendant

Item: KK66144
Finish: Shadow Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/4"
Width 36"
Length 9"
Number of Bulbs 4
Bulb Type Medium
Lamp Type A19
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Chain Length 36"
Voltage 120V
Weight 17 lbs
UL Listed Yes