Kichler KK66138 "Confetti" Mini Chandelier
| Item: | KK66138 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 18" |
| Width | 18-1/2" |
| Diameter | 18-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Weight | 10 lbs |
| Voltage | 120V |


