Kichler KK66057 "Cloudburst" Mid Sized Chandelier
| Item: | KK66057 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $630.32
Details and Dimensions
| Height | 28" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Wispy White w/Clear Jewels |
| Shade Material | Glass |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |


