X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK66054 "Morton" Mid Sized Chandelier

Item: KK66054
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/4"
Width 27-1/4"
Diameter 27-1/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Tiffany Art w/ Cut Stone Accents
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V