X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK66051 "Riverview" Linear Pendant

Item: KK66051
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/4"
Width 33"
Length 10"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Tiffany Art
Suitable Installation Dry
Weight 27 lbs