X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK66046 "Woodbury" Mid Sized Chandelier

Item: KK66046
Finish: Oiled Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 27"
Diameter 27"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Tiffany Art w/ Cut Stone Accents
Shade Material Glass
Shade Included Yes
Chain Length 72"
Weight 16 lbs
Voltage 120V