Kichler KK66045 "Sunrise" Mini Chandelier
| Item: | KK66045 |
| Finish: | Oiled Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $710.36
Details and Dimensions
| Height | 15-1/2" |
| Width | 20" |
| Diameter | 20" |
| Overall Height | 53-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Cut Stone and Art |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Voltage | 120V |
| Product Specifications |


