X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6599NI "Swiss Passport" Multi Bulb Wall Sconce

Item: KK6599NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $85.88




Details and Dimensions

Height 14-1/8"
Width 5-1/4"
Extension From Wall 4"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Alabaster Swirl
Shade Material Glass
Voltage 120V