X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6598NI "Swiss Passport" 1 Bulb Wall Sconce

Item: KK6598NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $75.00

Price: $55.05




Details and Dimensions

Height 10-1/2"
Width 4-1/2"
Extension From Wall 3-1/2"
Backplate Dimension 4-1/2'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Alabaster Swirl
Shade Material Glass
Voltage 120V