X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65366 "Harrison" Semi Flush Mount Ceiling Light

Item: KK65366
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 18"
Diameter 18"
Length 18"
Canopy Size 6'' Square
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Glass Type Clear Textured Tiffany
Shade Material Glass
Voltage 120V
Weight 8 lbs