Kichler KK65357 "Cloudburst" Entrance / Foyer Pendant
| Item: | KK65357 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $578.29
Details and Dimensions
| Height | 36" |
| Width | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Wispy White with Clear Jewel Accents |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


