X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65355 "Morton" Up Light Pendant

Item: KK65355
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26"
Width 26"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 600 W
Glass Type Tiffany Cut Stone
Suitable Installation Dry
Weight 17 lbs