X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65354 "Morton" Mini Pendant

Item: KK65354
Finish: Olde Bronze
Online Availability: Please call for availability.

List Price: $282.00

Price: $206.99



Details and Dimensions

Height 7-7/8"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Suitable Installation Dry
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No