X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65346 "Mihaela" Mini Pendant

Item: KK65346
Finish: Shadow Bronze
Online Availability: Available for immediate shipment

List Price: $345.00

Price: $253.23



Details and Dimensions

Height 14-1/2"
Width 8-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No