X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65344 "Mihaela" Drum Pendant

Item: KK65344
Finish: Shadow Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-1/2"
Width 22"
Diameter 22"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Tiffany Art
Voltage 120V
Weight 15 lbs