X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65338 "Riverview" Linear Pendant

Item: KK65338
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-3/4"
Width 36"
Length 10"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Tiffany Art
Suitable Installation Dry
Weight 29 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No