Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK65337 "Riverview" Down Light Pendant

Item: KK65337
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/2"
Width 19"
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Tiffany Art
Suitable Installation Dry
Weight 23 lbs