Kichler KK65331 "Cloudburst" Semi Flush Mount Ceiling Light
| Item: | KK65331 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 10-3/8" |
| Width | 18" |
| Backplate Dimension | "6.29"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Wispy White Art Glass with Clear Jewel Accents |
| Construction | Steel |
| Weight | 6 lbs |
| Additional Information | Tiffany Diffuser included |


