Kichler KK65174 "Sonora" Up Light Pendant
| Item: | KK65174 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $670.34
Details and Dimensions
| Height | 28" |
| Width | 23" |
| Overall Height | 66" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Tiffany Art |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 86" |
| Voltage | 120V |
| Weight | 16 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


