Kichler KK65054 "Prairie Charm" Up Light Pendant
| Item: | KK65054 |
| Finish: | Dore Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $598.30
Details and Dimensions
| Height | 21-1/2" |
| Width | 20" |
| Overall Height | 59" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Tiffany Art |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 89" |
| Voltage | 120V |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


