Kichler KK6464OZ "Structures" 4 or more Bulb Bathroom Light
| Item: | KK6464OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.20
Details and Dimensions
| Height | 8-1/2" |
| Width | 40" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | Width: 18, Height 4-1/2 |
| Number of Bulbs | 4 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


