X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6324NI "Dover" 4 or more Bulb Bathroom Light

Item: KK6324NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $177.00

Price: $118.06 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 30-1/2"
Extension From Wall 8"
Backplate Dimension 5'' Diameter
Number of Bulbs 4
Bulb Type G16
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs