Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK6322TZ
Kichler KK6322TZ "Dover" 2 Bulb Bathroom Light
| Item: | KK6322TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.03 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 9" |
| Width | 14-1/2'' Width |
| Extension From Wall | 8" |
| Backplate Dimension | Diameter: 5 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Seedy |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


