X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK6322NI "Dover" 2 Bulb Bathroom Light

Item: KK6322NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $99.00

Price: $66.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 14-1/2"
Extension From Wall 8"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type G16
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs