Kichler KK6311NI "Valencia" 1 Bulb Wall Sconce
| Item: | KK6311NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.03
Details and Dimensions
| Height | 6-1/2" |
| Width | 8" |
| Extension From Wall | 7" |
| Backplate Dimension | 5 dia. |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Clear Ice |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


