X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK624CH "Bath Bar" 4 or more Bulb Bathroom Light

Item: KK624CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-1/2"
Width 24"
Extension From Wall 5-1/2"
Backplate Dimension 24'' W x 4-1/4'' H x 0-5/8'' D
Number of Bulbs 4
Bulb Type Medium
Lamp Type G25
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel