Kichler KK6202CH "Section" 1 Bulb Wall Sconce

Item: KK6202CH
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $80.04



Details and Dimensions

Height 11"
Width 5"
Extension From Wall 5-3/4"
Backplate Dimension 5'' x 7-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V