X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6162NI "Structures" 2 Bulb Bathroom Light

Item: KK6162NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $268.50

Price: $197.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-1/2"
Width 21"
Extension From Wall 10-1/2"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Halogen
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Light Umber Etched (OZ), Satin Etched (NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs