Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK6144OZ "Circolo" 1 Bulb Wall Sconce

Item: KK6144OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10"
Width 4-1/5"
Extension From Wall 6"
Backplate Dimension 4-1/2 W x 10'' H
Height From Center Of Wall Opening 5"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear With Satin Etched Interior
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs