Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK6122CH "Wall Mount Bath" 2 Bulb Bathroom Light

Item: KK6122CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-1/2"
Width 13-1/2"
Extension From Wall 6-3/4"
Backplate Dimension 4-1/8'' W x 6'' H x 1-3/8'' L
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel