X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6121CH "Wall Mount Bath" 1 Bulb Wall Sconce

Item: KK6121CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $37.50

Price: $25.01 (Pricing is for Chrome)



Details and Dimensions

Height 8"
Width 5-1/2"
Extension From Wall 8"
Backplate Dimension 4-1/8'' X 6''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Cased Opal
Shade Material Glass
Voltage 120V