Kichler KK6121NI "Wall Mount Bath" 1 Bulb Wall Sconce
| Item: | KK6121NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.01 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8" |
| Width | 5-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 4-1/8'' X 6'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


