Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK6120TZ
Kichler KK6120TZ "Willowmore" 1 Bulb Wall Sconce
| Item: | KK6120TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $48.02 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 7-1/8" |
| Width | 13-1/8" |
| Extension From Wall | 7" |
| Backplate Dimension | 5-1/8 x 5-1/8 |
| Number of Bulbs | 1 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Distressed Umber Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Product Specifications |


