X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6086NI "Wedgeport" 1 Bulb Wall Sconce

Item: KK6086NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $64.50

Price: $43.02 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 8-1/2"
Width 8-1/2"
Extension From Wall 4-1/2"
Backplate Dimension 5 x 4-3/8
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V