X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6079OZW "Olympia" 1 Bulb Wall Sconce

Item: KK6079OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.00

Price: $92.48 (Pricing is for Olde Bronze / Satin Etched)



Details and Dimensions

Height 12"
Width 5"
Extension From Wall 6-3/4"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched (OZW, AP), Sunset Marble (OZ)
Shade Material Glass
Voltage 120V