Kichler KK6052WH "Cans & Bullets" Wall Mounted Flood Lights
| Item: | KK6052WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.04 (Pricing is for White)
Details and Dimensions
| Height | 11-1/4" |
| Width | 6" |
| Backplate Dimension | 4-7/8" Diameter x 1-1/8" Depth |
| Number of Bulbs | 2 |
| Bulb Type | PAR 38 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


