Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK6052AZ "Cans & Bullets" Wall Mounted Flood Lights

Item: KK6052AZ
Finish: Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11-1/4"
Width 6"
Backplate Dimension 4-7/8" Diameter x 1-1/8" Depth
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Construction Steel
Lamp Type PAR 38