X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK6051AZ "Cans & Bullets" Wall Mounted Flood Lights

Item: KK6051AZ
Finish: Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $67.50

Price: $45.02 (Pricing is for Architectural Bronze)




Details and Dimensions

Height 11-1/4"
Width 6"
Backplate Dimension 4-7/8" Diameter x 1-1/8" Depth
Number of Bulbs 1
Bulb Type PAR 38
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Voltage 120V
Construction Steel