Kichler KK60263 "Confetti" Mini Pendant
| Item: | KK60263 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.06
Details and Dimensions
| Height | 25" |
| Width | 5-1/2" |
| Canopy Size | Diameter: 5-3/4 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Tiffany Art |
| Shade Material | Glass |
| Weight | 4 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


