Kichler KK6020PN "Palla" 1 Bulb Wall Sconce
| Item: | KK6020PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.04 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 10" |
| Width | 7-1/2" |
| Extension From Wall | 4" |
| Backplate Dimension | 4-1/8'' x 4-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Product Specifications |


