X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5994NI "Telford" 4 or more Bulb Bathroom Light

Item: KK5994NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 33-1/2"
Extension From Wall 9"
Backplate Dimension 18-5/8'' W x 4-5/8'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Umber Etched (OZ), Alabaster Swirl (CH,NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs