X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5993CH "Telford" 3 Bulb Bathroom Light

Item: KK5993CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 24-1/2"
Extension From Wall 9"
Backplate Dimension 12'' W x 4-5/8'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Umber Etched (OZ), Alabaster Swirl (CH,NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs