Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5992NI "Telford" 2 Bulb Bathroom Light

Item: KK5992NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $88.50

Price: $59.03 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9"
Width 18"
Extension From Wall 9"
Backplate Dimension 12'' W x 4-5/8'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Umber Etched (OZ), Alabaster Swirl (CH,NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs