Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK5991CH
Kichler KK5991CH "Telford" 1 Bulb Wall Sconce
| Item: | KK5991CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.02 (Pricing is for Chrome)
Details and Dimensions
| Height | 12" |
| Width | 7-1/2" |
| Extension From Wall | 9" |
| Backplate Dimension | 12'' x 4-5/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Product Specifications |


