X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5991NI "Telford" 1 Bulb Wall Sconce

Item: KK5991NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $66.00

Price: $44.02 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12"
Width 7-1/2"
Extension From Wall 9"
Backplate Dimension 12'' x 4-5/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Alabaster Swirl
Shade Material Glass
Suitable Installation Damp