X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5990CZ "Wilton" 4 or more Bulb Bathroom Light

Item: KK5990CZ
Finish: Carre Bronze
Online Availability: Available for immediate shipment

List Price: $480.00

Price: $352.32



Details and Dimensions

Height 10-1/4"
Width 34"
Extension From Wall 8-3/4"
Backplate Dimension 13-1/2'' W x 5'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Antique Barley
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 14 lbs